
3 HP, 182T Frame, 208-230/460V Voltage, 1800 Nameplate RPM
Mfr # PEWWE3-18-182T
Zoro # G805642860
product price:Â $854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
HP
3
Nameplate RPM
1800
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Frame
182T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PEWWE3-18-182T
Zoro #
G805642860
UPC #
-
Country of Origin
China
Details
HP
3
Nameplate RPM
1800
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Frame
182T
Motor Enclosure Design
TEFC
Phase
3
Ins. Class
F
Nominal Efficiency
89.5 %
Description
Worldwide electric t-frame motor pewwe3-18-182t, gp, tefc, rigid, 3 ph, 182t, 208-230/460v, 4.1 fla features 1 - 500 hp 3600, 1800, 1200 and 900 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 500 hp) tefc enclosure 1.15 service factor class f insulation rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.