Shop WORLDWIDE ELECTRIC
Additional $390.00 delivery surcharge applies per item.
See details
Create Account
T-Frame Motor PEWWE100-18-405T-F2, GP, TEFC, Rigid, 3 PH, F2, 405T, 115 FLA, RB
- Mfr # PEWWE100-18-405T-F2
- Zoro # G905642890
product price:Â
$
9,586.99
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
- PEWWE100-18-405T-F2
- Zoro #
- G905642890
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric t-frame motor pewwe100-18-405t-f2, gp, tefc, rigid, 3 ph, f2, 405t, 115 fla, rb features 25 - 200 hp 1800 and 1200 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation rigid base factory f2 mount eisa-compliant - high efficiency nema design c - high torque suitable for 50 hz operation with 1.0 service factor (25 - 150 hp)