Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Motor, Multi Phase, 10HP, 215TC Frame Size

  • Mfr # PEWWE10-18-215TC

  • Zoro # G112510647


product price: $1,919.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEWWE10-18-215TC
Zoro #
G112510647
UPC #
-
Country of Origin
China

Description

AC Motor; Multi Phase; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face, Rigid; Base; 1-3/8 in. Shaft Diameter; 5-1/4 in. Base to Center of Shaft; 21.8 in. Overall Length; 91.7% Efficiency Full Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.