
C 1 HP, 143TC Frame, 1800 Nameplate RPM
Mfr # PEWWE1-18-143TC
Zoro # G705642878
product price:Â $494.99
/eaKey Features
HP
1
Nameplate RPM
1800
Motor Mounting Type
C-Face
Frame
143TC
Motor Design
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PEWWE1-18-143TC
Zoro #
G705642878
UPC #
-
Country of Origin
China
Details
HP
1
Nameplate RPM
1800
Motor Mounting Type
C-Face
Frame
143TC
Motor Design
C
Motor Enclosure Design
TEFC
Phase
3
Hz
50/60 Hz
Ins. Class
F
Nominal Efficiency
85.5 %
Description
Worldwide electric t-frame motor pewwe1-18-143tc, gp, tefc, rigid-c, 3 ph, 143tc, 1.6 fla features 1 - 300 hp 3600, 1800 and 1200 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 300 hp) tefc enclosure 1.15 service factor class f insulation c-face - rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.