
C 10 HP, 256T Frame, 1200 Nameplate RPM
Mfr # PEWWE10-12-256T
Zoro # G705642854
product price:Â $2,948.99
/eaKey Features
HP
10
Nameplate RPM
1200
Motor Mounting Type
Rigid Base
Frame
256T
Motor Design
C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PEWWE10-12-256T
Zoro #
G705642854
UPC #
-
Country of Origin
China
Details
HP
10
Nameplate RPM
1200
Motor Mounting Type
Rigid Base
Frame
256T
Motor Design
C
Motor Enclosure Design
TEFC
Phase
3
Hz
50
Ins. Class
F
Description
.4 fla features 1 - 500 hp 3600, 1800, 1200 and 900 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 500 hp) tefc enclosure 1.15 service factor class f insulation rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.