Shop WORLDWIDE ELECTRIC
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor PEWWE5-36-184T, PREM EFF, TEFC, Rigid, 3 PH, 184T, 208-230/460V, 6 FLA
- Mfr # PEWWE5-36-184T
- Zoro # G205642750
product price:Â
$
1,006.99
/ea
Key Features
HP
5
Motor Mounting Type
Rigid Base
Frame
184T
Motor Enclosure Design
TEFC
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEWWE5-36-184T
- Zoro #
- G205642750
- UPC #
- -
- Country of Origin
- China
- HP
- 5
- Motor Mounting Type
- Rigid Base
- Frame
- 184T
- Motor Enclosure Design
- TEFC
- Phase
- 3
- Ins. Class
- F
Description
Worldwide electric motor pewwe5-36-184t, prem eff, tefc, rigid, 3 ph, 184t, 208-230/460v, 6 fla features 1 - 200 hp 3600, 1800 and 1200 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation rigid base premium efficiency suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.