This item is Discontinued.

Worldwide Electric EXP Motor XPEWWE10-36-215T, TEXP, Rigid, 3 PH, 215T, 10 HP, 3600 RPM, 11.5 FLA XPEWWE10-36-215T

This item is Discontinued.

Worldwide Electric

EXP Motor XPEWWE10-36-215T, TEXP, Rigid, 3 PH, 215T, 10 HP, 3600 RPM, 11.5 FLA (Discontinued)

Mfr # XPEWWE10-36-215T
Zoro # G505952085
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
XPEWWE10-36-215T
Zoro #
G505952085
UPC #
-
Country of Origin
China

Description

Worldwide electric exp motor xpewwe10-36-215t, texp, rigid, 3 ph, 215t, 10 hp, 3600 rpm, 11.5 fla features 1 - 200 hp 3600, 1800 and 1200 rpm 208-230/460 volt (1 - 100 hp) 460 volt (125 - 200 hp) texp enclosure 1.15 service factor at 60 hz class f insulation rigid base premium efficiency dual frequency rated 50/60 hz nameplate ul listed class i, division i, groups c & d; class ii, division i, groups e, f & g csa certified for use in class i, division 2 hazardous locations