KAN Series Helical Bevel Speed Reducer B5 Output Shaft Kit; Size 67 B5 Output Shaft Kit

  • Mfr # KAN67-OPS-S-B5

  • Zoro # G804901098


product price:  $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAN67-OPS-S-B5
Zoro #
G804901098
UPC #
-
Country of Origin
Taiwan, Province of China

Description

single ouput shaft kit used with kan box size 67 helical bevel speed reducer. overall length 11.063", 3.15" useable length, 1.5" diameter; hardware included. Must be used in conjunction with b5 output flange kit kan67-opf-b5. if just a single output shaft is desired (no flange), please use the khn67-ops-s kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.