
NEMA Design C 15 HP, 254TC Frame, 1800 Nameplate RPM
Mfr # PEWWE15-18-254TC
Zoro # G405642802
product price:Â $2,452.99
/eaKey Features
HP
15
Nameplate RPM
1800
Motor Mounting Type
C-Face
Frame
254TC
Motor Design
NEMA Design C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEWWE15-18-254TC
Zoro #
G405642802
UPC #
-
Country of Origin
China
Details
HP
15
Nameplate RPM
1800
Motor Mounting Type
C-Face
Frame
254TC
Motor Design
NEMA Design C
Motor Enclosure Design
TEFC
Phase
3
Hz
50/60 Hz
Ins. Class
F
Nominal Efficiency
92.4 %
Standards
NEMA MG1 Part 31
Description
Worldwide electric t-frame motor pewwe15-18-254tc, gp, tefc, rigid-c, 3 ph, 254tc, 18.3 fla features 1 - 300 hp 3600, 1800 and 1200 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 300 hp) tefc enclosure 1.15 service factor class f insulation c-face - rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.