Shop WORLDWIDE ELECTRIC
Create Account
SS Washdown Duty Motor WSS13-18-56CRD, TEFC, Round-C, 3 PH, 1/3 HP, 1800 RPM
- Mfr # WSS13-18-56CRD
- Zoro # G205735452
product price:Â
$
1,029.99
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
- WSS13-18-56CRD
- Zoro #
- G205735452
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric ss washdown duty motor wss13-18-56crd, tefc, round-c, 3 ph, 1/3 hp, 1800 rpm features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals on both ends of the motor with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor