SS Washdown Duty Motor WSS34-18-56CB, TEFC, Rigid-C, 3 PH, 3/4 HP, 1800 RPM
- Mfr # WSS34-18-56CB
- Zoro # G405664446
product price:Â
$
1,531.99
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
- WSS34-18-56CB
- Zoro #
- G405664446
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric ss washdown duty motor wss34-18-56cb, tefc, rigid-c, 3 ph, 3/4 hp, 1800 rpm features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals on both ends of the motor with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor