This item is Discontinued.

Worldwide Electric T-Frame Motor PEWWE150-12-445/7T-F2, GP, TEFC, Rigid, 3 PH, F2, 445/7T, RB PEWWE150-12-445/7T-F2

This item is Discontinued.

Worldwide Electric

T-Frame Motor PEWWE150-12-445/7T-F2, GP, TEFC, Rigid, 3 PH, F2, 445/7T, RB (Discontinued)

Mfr # PEWWE150-12-445/7T-F2
Zoro # G405642970
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
PEWWE150-12-445/7T-F2
Zoro #
G405642970
UPC #
-
Country of Origin
China

Description

Worldwide electric t-frame motor pewwe150-12-445/7t-f2, gp, tefc, rigid, 3 ph, f2, 445/7t, rb features 25 - 200 hp 1800 and 1200 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation rigid base factory f2 mount eisa-compliant - high efficiency nema design c - high torque suitable for 50 hz operation with 1.0 service factor (25 - 150 hp)