This item is Discontinued.

Worldwide Electric VHS Motor, 75HP, 1800RPM, 365TP, 230/460V, WPI WVHS75-18-365TP-16.5

VHS Motor, 75HP, 1800RPM, 365TP, 230/460V, WPI (Discontinued)

  • Mfr # WVHS75-18-365TP-16.5
  • Zoro # G905313790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WVHS75-18-365TP-16.5
Zoro #
G905313790
UPC #
-
Country of Origin
China

Description

Worldwide electric, wvhs75-18-365tp-16.5, vhs motor, 75hp, 1800rpm, 365tp, 230/460v, wpi features: vhs motor wpi enclosure with rodent screen protection 1.15 service factor class f insulation vertical p base high efficiency inverter duty 10:1 variable torque spike resistant wiring per nema mg-1 part 31 120 volt space heaters double thrust bearing design (100-500 hp) for deep well applications winding rtds (125-500 hp) white epoxy paint for cooler surface temperature standard coupling size included mc360-1.25-.25 (alternate couplings available)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.