This item is Discontinued.

Worldwide Electric Worldwide Electric SS Washdown Duty Motor WSS34-18-56CRD, TEFC, Round-C, 3 PH, 3/4 HP, 1800 RPM WSS34-18-56CRD

This item is Discontinued.

Worldwide Electric

Worldwide Electric SS Washdown Duty Motor WSS34-18-56CRD, TEFC, Round-C, 3 PH, 3/4 HP, 1800 RPM (Discontinued)

Mfr # WSS34-18-56CRD
Zoro # G005735379
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
WSS34-18-56CRD
Zoro #
G005735379
UPC #
-
Country of Origin
China

Description

Worldwide electric ss washdown duty motor wss34-18-56crd, tefc, round-c, 3 ph, 3/4 hp, 1800 rpm features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 volt tefc enclosure 1.15 service factor class f insulation c-face - rigid base and round body double lip seals on both ends of the motor with an additional shaft slinger on the drive-end o-rings installed on endbells to eliminate moisture inverter duty suitable for 50 hz operation with 1.0 service factor