This item is Discontinued.

Worldwide Electric WVHS100-18-460-404TP-DB-16.5, VHS Motor, 100HP, 1800RPM, 404TP, 460V, WPI WVHS100-18-460-404TP-DB-16.5

This item is Discontinued.

Worldwide Electric

WVHS100-18-460-404TP-DB-16.5, VHS Motor, 100HP, 1800RPM, 404TP, 460V, WPI (Discontinued)

Mfr # WVHS100-18-460-404TP-DB-16.5
Zoro # G005313775
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WVHS100-18-460-404TP-DB-16.5
Zoro #
G005313775
UPC #
-
Country of Origin
China

Description

Worldwide electric, wvhs100-18-460-404tp-db-16.5, vhs motor, 100hp, 1800rpm, 404tp, 460v, wpi features: vhs motor wpi enclosure with rodent screen protection 1.15 service factor class f insulation vertical p base high efficiency inverter duty 10:1 variable torque spike resistant wiring per nema mg-1 part 31 120 volt space heaters double thrust bearing design (100-500 hp) for deep well applications winding rtds (125-500 hp) white epoxy paint for cooler surface temperature standard coupling size included mc400-1.5 (alternate couplings available)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.