Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (Discontinued)
- Mfr # 4258S-3-2504-4.6
- Zoro # G8666104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4258S-3-2504-4.6
Zoro #
G8666104
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
42 in
Overall Width
58 in
Thickness
3/16 in
Depth
42"
Hole Size
4 in x 2 1/2 in
Width
58"
Details
Item
Pallet Rack Decking
Shelving Gauge
6
Color
Gray
For Use With
Wireway Husky and Steel King Pallet Racks
Finish - Shelving and Racks
Powder Coated
Wire Decking Style
Standard
Material
Steel
Decking Material
Steel Wire
Finish
Powder Coated
Load Capacity
2,500 lb
Standards
ANSI 26.2
Item - Decking
Pallet Rack Decking
Gauge
6 ga
Decking Edge
Waterfall
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 58 in, Thickness 3/16 in, 6 ga, 2,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated, ANSI 26.2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.