Cut Resistant Coated Gloves, Cut Level A4 , PVC , M 12 PK
Mfr # MATA30PL-M
Zoro # G4525258
product price: $83.39
/pk 12, $6.95/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Palm Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MATA30PL-M
Zoro #
G4525258
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
M
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Palm Material
Cotton
Application
Metal Fabrication, Glass Handling, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding, High Heat Areas
Standards
ANSI Cut A4, CE Rated
Glove Back Material
Cotton
Silicone-Free
No
Glove Lining Material
knitted cotton
Palm Style
Seamless Knit
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.