Cut Resistant Coated Gloves, Cut Level A4 , PVC , S 12 PK

  • Mfr # MATA30PL-S

  • Zoro # G4525267


product price: $83.39
/pk 12, $6.95/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Standards
ANSI Cut A4, CE Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATA30PL-S
Zoro #
G4525267
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
S

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
PVC
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Standards
ANSI Cut A4, CE Rated
Application
Metal Fabrication, Glass Handling, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding, High Heat Areas
Palm Material
Cotton
Glove Back Material
Cotton
Silicone-Free
No
Glove Lining Material
knitted cotton
Palm Style
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.