
Electrical Box, Gang Box Type, 4 Gangs, Rectangular Shape (Discontinued)
- Mfr # 3417C
- Zoro # G410668620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3417C
Zoro #
G410668620
UPC #
785991106206
Country of Origin
Australia
Dimensions
Length
3 in
Depth
2-3/4 in
Width
2 in
Details
Item
Electrical Box
Box Type
Gang
Number of Gangs
4 Gangs
Opening Shape
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.