Zoro Homepage
This item is Discontinued.
Worldwise Inc Worldwise Inc-Parrot Tweet Cat Toy- Multi 49468 94213

Worldwise Inc-Parrot Tweet Cat Toy- Multi 49468 (Discontinued)

  • Mfr # 94213
  • Zoro # G503757644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94213
Zoro #
G503757644
UPC #
786306494681
Country of Origin
China

Description

PARROT TWEET CAT TOY
  • Intrigues your cat with real bird sounds and feathers
  • Includes catnip in a refillable pouch
  • Your cat will feel like the of the jungle with parrot tweet electronic bird-sound toy as a playmate
  • Satisfies cats natural urge to stalk prey

  • UPC : 786306494681
    Color : MULTI
    Length : 5
    Width : 1.5
    Height : 4
    Product Type : Cat - Toys / Interactive
    Shipping Dimensions: 5x1.5x4

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.