Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Innovation First Rack Solutions 4 Post 24 in. Sliding Shelf Light Duty 45Lb Capacity

  • Mfr # WO781498

  • Zoro # G415800544


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO781498
Zoro #
G415800544
UPC #
723902726174
Country of Origin
China

Description

We are committed to developing and producing products that exceed the performance quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards. Features -The Sliding Computer Shelf is designed for compatibility with most standard 19in EIA standard server racks making it an ideal solution for those trying to mount PCs close to servers but needing an efficient space-saving way to do so -It also comes equipped with a non-slip mat and strap to keep the device in place while the shelf is slid for use Specifications - Material: Steel - Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.