This item is Discontinued.

Worth Home Products Worth Home Products PBN-3224-0030 1-Light Brushed Nickel Instant Pendant Conversion Kit; Glass Shade PBN-3224-0030

This item is Discontinued.

Worth Home Products

Worth Home Products PBN-3224-0030 1-Light Brushed Nickel Instant Pendant Conversion Kit; Glass Shade (Discontinued)

Mfr # PBN-3224-0030
Zoro # G704161257
UPC # 877996002215
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBN-3224-0030
Zoro #
G704161257
UPC #
877996002215
Country of Origin
China

Description

Give your decor a touch of industrial inspiration with the Worth Home Products Instant Pendant Light with Clear Cylinder Glass Shade - 6.5 diam. in. Brushed Nickel. This fixture is easy to install and is made with a brushed nickel base and clear glass shade. Its distinctive style brightens up any setting. Perfect for dining areas, counters, or to add attractive illumination to any bar. Installation: This light easily installs over a recessed fixture. Simply unscrew the recessed bulb and screw in the Instant Pendant. Wrap the cord around the handle to length and tighten up the cover.

Specifications
  • Dimensions: 9.5" H x 9" W x 48"" L
  • Weight: 4 lbs
Accredited by SGS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.