This item is Discontinued.

Worth Home Products Worth Home Products PKN-6624-0311 1-Light Brushed Bronze Instant Pendant Conversion Kit; Clear Glass Ball Shade PKN-6624-0311

This item is Discontinued.

Worth Home Products

Worth Home Products PKN-6624-0311 1-Light Brushed Bronze Instant Pendant Conversion Kit; Clear Glass Ball Shade (Discontinued)

Mfr # PKN-6624-0311
Zoro # G804160952
UPC # 877996002628
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PKN-6624-0311
Zoro #
G804160952
UPC #
877996002628
Country of Origin
China

Description

Clear glass shade with 3-spider lamp cup in brushed bronze finish. Instant Pendant Light includes everything you need to change your 4 - 6.5 inch (120V) recessed lights to stylish hanging pendant lights in minutes. Screws in like a light bulb. Simple locking ring attaches shade to lamp cup and 4 feet of black cord which wraps around spindle and sits in recessed light fixture hidden by cover plate.

Specifications
  • Dimensions: 10.6" H x 10.6" W x 48"" L
  • Weight: 4 lbs
Accredited by SGS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.