20V 2.1 Gal Cordless Wet/Dry Vacuum, No Battery and Charger Included, Tool Only
- Mfr # WX031L.9
- Zoro # G612330271
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Filtration Type
HEPA
Air Flow
1.0m³/min
Static Pressure
16 kPa
Vacuum Hose Length
6.5 ft.
Watts
200W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX031L.9
- Zoro #
- G612330271
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vacuum Hose Length
- 6.5 ft.
- Width
- 10.71 in.
- Length
- 13.78 in.
- Height
- 11.22 in.
Details
- Filtration Type
- HEPA
- Air Flow
- 1.0m³/min
- Static Pressure
- 16 kPa
- Watts
- 200W
- Voltage
- 20V
- Vacuum Capacity
- 2.1 Gal
- Includes
- (1) - Wet/Dry Vac; (1) - Crevice Tool; (1) - Wide Nozzle; (1) - Shoulder Strap
Description
The Worx NITRO 20V Power Share PRO 2.6 Gal Cordless Wet/Dry Vacuum is part of the NITRO Series of powerful battery-operated tools, engineered for greater performance and run time. When paired with Power Share PRO high-capacity batteries, NITRO tools offer at least 2X the run time of standard 2.0Ah batteries. This NITRO cordless wet/dry vac offers 17 kPa of powerful suction, thanks to its high-efficiency brushless motor, and is ideal for cleaning up the jobsites of professional contractors. Made to take on wet and dry messes both large and small with its 2.6 Gal tank, High/Low suction settings, and onboard crevice tool and wide nozzle. When not in use in a professional setting, it has the flexibility and attachments to clean in-between seats and consoles in the car or for cleaning around the home. The 6.5 ft. flexible hose provides enough reach to make those tasks easy to do. While the compact, lightweight design and included shoulder strap make it comfortable to use, even across large areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.