
20V 5Ah Power Share Electric and Battery Powered Cooler, No Battery and Charger Included, Tool Only
Mfr # WX876L.9
Zoro # G612329909
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Temperature Range
-4°F to 68°F
Rated Current
AC: 1.2A-0.5A | DC: 5.0A(12V)/2.5A(24V)
AC Rated Voltage
100V-240V ~50-60Hz
Color
Grey
Voltage
20V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WX876L.9
Zoro #
G612329909
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
13.94 in.
Width
15.39 in.
Length
26.22 in.
Details
Temperature Range
-4°F to 68°F
Rated Current
AC: 1.2A-0.5A | DC: 5.0A(12V)/2.5A(24V)
AC Rated Voltage
100V-240V ~50-60Hz
Color
Grey
Voltage
20V
Includes
(1) - Cooler; (1) - AC Charger; (1) - Car Cigarette Lighter Adaptor
Voltage (DC)
12V/24V
Description
Keep food and beverages crisp without the need for ice using the Worx 40V Electric & Battery Powered Cooler. This convenient solution for portable refrigeration quickly cools to 32 DegF in just 15 minutes, saving you from the hassle of having to haul ice-and the sogginess it causes once it melts. For greater customization, use the vibrant LED digital display to set specific temperatures between -4 DegF and 68 DegF. At lower temps, it can act as a freezer to keep frozen goods fresh. With 24 quarts of storage space, this cooler is big enough to carry up to 35 12 oz. cans or stock up with all your favorite picnic provisions. Equipped with a heavy-duty pull handle and roll wheels, this lightweight 30-lb. cooler is designed for easy transport so you can pack it up for the beach, picnics, tailgate, road trips, job sites, or wherever you want to travel. You can also enjoy it at night, as the interior LED light brightens up contents, so you never have to dig around in the dark. For more on-the-go convenience, use the cooler's built-in cup holders, bottle opener, and USB charging port for phones and small electronics. When you have two fully charged 2.0Ah 20V Power Share batteries, the cooler can work for an average of 10 hours depending on the set temperature. However, you can get more mileage out of your batteries by using the included AC charger to chill the cooler when you have access to an outlet. When plugged in, it will also recharge the batteries you have connected to the cooler. This model is a tool only model. Batteries and Charger Sold Separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.