Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Air Brush, Tool Only

  • Mfr # WX742L.9

  • Zoro # G712330225


product price: $56.19
/ea

Key Features

Air Pressure Range
14 PSI - 18 PSI
Includes
(1) - Air Brush; (1) - Dropper; (1) - Cleaning Brush
Nozzle Size
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX742L.9
Zoro #
G712330225
UPC #
-
Country of Origin
China

Dimensions

Nozzle Size
0.4 mm

Details

Air Pressure Range
14 PSI - 18 PSI
Includes
(1) - Air Brush; (1) - Dropper; (1) - Cleaning Brush

Description

The Worx MAKERX Air Brush is more nimble than other air brushes, due to its slim form factor. But because it's backed by a 20V battery, it's actually more powerful, and lasts longer on a single charge. There's no need for an air compressor, it's just your MAKERX Air Brush and the Hub going where you go. With its precision 0.4 mm nozzle, it excels at fine, detailed jobs, like tiny crafts of all kinds. Its pressure rating is 14-18psi, and the dual function trigger controls its 7 L flow capacity. It comes with a dropper, spanner wrench, and cleaning brush in the box. MAKERX has created crafting and hobby tools that are smaller, but more powerful-the secret lies in the Hub. It's a power source that you can take with your tool, so if you want to work in the middle of a large space, you can, and still have the power to get the job done. Thoughtful design allowed Worx engineers to make these tools slimmer, so you can hold them with more precision, and provide a level of detail to your projects that's not possible with other tools. This model doesn't come with the MAKERX Hub or a 20V Power Share battery, but that's by design. Because if you already have a Hub and a battery, there's no need to buy it again. It's a great way to save money as you build up your MAKERX tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.