Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAKERX ZipSnip Mini Rotary Cutter, Tool Only

  • Mfr # WX745L.9

  • Zoro # G612329916


product price: $34.99
/ea

Key Features

Handle Color
Black
Overall Length
7.48 in.
Voltage
20V
Runtime No-Load
Over 2 Hours
Includes
(1) - ZipSnip Mini Rotary Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX745L.9
Zoro #
G612329916
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7.48 in.
Depth
4.84 in.
Blade Diameter
1.5 in.
Max Cutting Thickness
1/4 in.
Overall Width
2.17 in.

Details

Handle Color
Black
Voltage
20V
Runtime No-Load
Over 2 Hours
Includes
(1) - ZipSnip Mini Rotary Cutter
No-Load Speed
300/min

Description

Zip through a wide variety of materials with less strain on your hands. The MAKERX ZipSnip Mini Rotary Cutter was made to quickly cut cardboard, plastic packaging, thick fabric, plastic sheeting and much more. Its micro-ergonomic design is easier to grip and control, and more comfortable to use for long crafting sessions. And the self-sharpening blade keeps the blade edge honed for better results. While the lock-out switch and blade guard make this a safer tool overall. MAKERX has created crafting and hobby tools that are smaller, but more powerful-the secret lies in the Hub. It's a power source that you can take with your tool, so if you want to work in the middle of a large space, you can, and still have the power to get the job done. Thoughtful design allowed Worx engineers to make these tools slimmer, so you can hold them with more precision, and provide a level of detail to your projects that's not possible with other tools. This model doesn't come with the MAKERX Hub or a 20V Power Share battery, but that's by design. Because if you already have a Hub and a battery, there's no need to buy it again. It's a great way to save money as you build up your MAKERX crafting tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.