
20V Mini Heat Gun, Tool Only
Mfr # WX743L.9
Zoro # G212330305
product price: $25.85
/eaKey Features
Width
8.11 in.
Temperature Range
500° F
Depth
1.89 in.
Length
1.89 in.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WX743L.9
Zoro #
G212330305
UPC #
-
Country of Origin
China
Dimensions
Width
8.11 in.
Depth
1.89 in.
Length
1.89 in.
Details
Temperature Range
500° F
Color
Black
Includes
(1)- Mini Heat Gun
Voltage
20V
Description
The Worx MAKERX Mini Heat Gun was made for embossing paper and cards, or drying painted or glued crafts quickly. It's indispensable for projects where you need to warm up plastic or wood for shaping. It's great for heating shrink plastic around a product for shipping, gifting, or selling, to give it that professionally packaged look. But it has so many uses around the home that everyone in the family will be glad it's there. Thaw frozen door locks, valves, pumps and spigots. And it'll heat old paint or adhesive, making it easy to remove. The slim design allows you to hold it like a marker when you need to heat an area directly, and makes it easier to move around the project. MAKERX has created crafting and hobby tools that are smaller, but more powerful-the secret lies in the Hub. It's a power source that you can take with your tool, so if you want to work in the middle of a large space, you can, and still have the power to get the job done. Thoughtful design allowed Worx engineers to make these tools slimmer, so you can hold them with more precision, and provide a level of detail to your projects that's not possible with other tools. This model doesn't come with the MAKERX Hub or a 20V Power Share battery, but that's by design. Because if you already have a Hub and a battery, there's no need to buy it again. It's a great way to save money as you build up your MAKERX tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.