Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Power Share 4 in. Cordless Shear and 8 in. Shrubber Trimmer

  • Mfr # WG801

  • Zoro # G612330288


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG801
Zoro #
G612330288
UPC #
-
Country of Origin
China

Description

For quick trims, the Worx 20V Shrubber/Shear is your grab-n-go hedge trimmer. No need to gas up or plug-in the full-size trimmer when just a few blades need to be cut or a couple of leaves were missed over the weekend. It's only 2 lbs and has a comfortable to grasp over-mold soft-grip handle, so it also makes a perfect trimmer for those who have trouble with larger lawn & garden tools. With a no-load speed of 1100/min and two tool-free easy to change blades for grass or shrubs, it has the power and functionality to be your regular hedge trimmer, as well. The dual-action cutting blades catch everything twice, leaving your shrubs even and clean. And with a 5/16'' cutting capacity, it slices through thicker twigs than you would expect from such a small machine. You can even purchase a pole attachment WA0040, sold separately to get the trees or tall hedges without having to stand on a stool or a ladder. Plus, this Shrubber/Shear comes with a 20V 1.5 Ah Power Share battery, which you can use to operate every tool on the Power Share platform. This trimmer is a perfect complement to any large collection, a wonderful little stand-alone tool if you're serious about your shrubs, trees, bushes, and hedges, or a great solution to those with hands that tire easily.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.