20V Power Share 4.0Ah 7.25 in. Cordless Circular Saw with Brushless Motor, Tool Only

  • Mfr # WX520L.9

  • Zoro # G012329660


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Max. Cutting Depth @ 45 Deg.
1.7 at 45°
Voltage
20V
Includes
(1) - Nitro 20V 7.25" Circular Saw; (1) - 24T TCT Blade; (1) - Hex Key; (1) - Carry Bag
Blade Dia.
7.25 in.
Overall Length
12.83 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX520L.9
Zoro #
G012329660
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth @ 45 Deg.
1.7 at 45°
Blade Dia.
7.25 in.
Overall Length
12.83 in.
Cutting Depth @ 90 Degrees
2.5 at 90°
Width
6.69 in.
Arbor Size
5/8 in.
Overall Height
9.76 in.

Details

Voltage
20V
Includes
(1) - Nitro 20V 7.25" Circular Saw; (1) - 24T TCT Blade; (1) - Hex Key; (1) - Carry Bag
Battery Capacity
4.0Ah PRO
Color
Silver
Bevel Capacity
0 -57°
No Load RPM
6100 RPM

Description

The Worx Nitro WX520L.9 20V Power Share 7.25 in. Cordless Circular Saw with Brushless Motor is part of the Nitro Series of powerful battery-operated tools, engineered for greater performance and run time. When paired with Power Share PRO high-capacity batteries, Nitro tools offer at least 2X the run time of standard 2.0Ah batteries. This Nitro Circular Saw offers professional cutting capacity with a 2-9/16 in. cutting depth at 90 Deg and 1-13/16 in. at 45 Deg, perfect for 2x4s, plywood, and multiple other lumber types. With a no-load speed of 6100 RPM it has the power to get the job done. Its blade size is 7.25 in. with a 5/8 in. arbor, and this model comes with a 24T TCT blade to get you going right out of the box. It also comes with a dust adapter, so you can hook up your favorite shop vac and clean debris out of the air and off the project surface while you work. The included parallel guide is handy, the carry bag lets you keep it all together, and with onboard storage for the hex key you'll always know where it is. The bevel adjustment knob allows for easy blade beveling from 0-57 Deg so you can make perfect miter cuts when making windows, doors, picture frames and many other woodworking activities. And this cordless circular saw weighs only 6.27 lbs. and has a comfortable grip, so it's easy to control and use for long stretches with less fatigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.