Zoro Homepage

20V Power Share 7.25 in. Cordless Sliding Compound Miter Saw, Tool Only

  • Mfr # WX845L.9

  • Zoro # G712329649


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX845L.9
Zoro #
G712329649
UPC #
-
Country of Origin
China

Description

The Worx Nitro WX845L 20V Power Share 7.25 in. Cordless Sliding Compound Miter Saw has the power, expanded functionality, and run time needed to tackle advanced DIY projects or to use for professional work. This 20V Miter Saw is part of the Worx Nitro line of battery-powered tools, which, when paired with Power Share PRO high-capacity batteries, offer extended run times, plus more power and performance than other battery-operated tools on the market. 8-1/4 in. of maximum cutting capacity @ 90 Deg gives this Sliding Miter Saw professional-grade operability 5-3/4 in. @ 45 Deg. Work holding clamps on both sides of the blade and the extension wings hold projects of all sizes securely in place for safer, more efficient cutting, making this saw great at cutting flooring, crown molding, door frames and more. The bevel knob ranges from 0-45 Deg allowing for perfect miter cuts, and cutting depth adjustments make partial cuts, dadoes and rabbets easy maximum cutting thickness: 2-1/4 in @ 90 Deg, 1.63 in. @ 45 Deg, while the miter detents are handy for cutting the most common angles. This Sliding Miter Saw spins the 7-1/4 in. blade 5/8 in. arbor at 3600 RPM of no-load speed. And when using a 4.0Ah Power Share PRO battery it offers longer run times than typical 20V Miter Saws. Up to twice as long as standard 2.0Ah batteries. It weighs only 21 lbs. so it's easy to transport from the workshop to the jobsite, saving you the time and hassle of bringing projects back and forth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.