Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Power Share Axis Cordless Reciprocating and Jig Saw, Tool Only

  • Mfr # WX550L.9

  • Zoro # G412329673


product price: $91.28
/ea
Free Shipping & Returns

Key Features

Depth
5.75 in.
Width
5.95 in.
No-Load Speed
3000/min
Includes
(1) - Axis Cordless Reciprocating & Jig Saw; (1) - Wood Cutting Jig Saw Blade; (1) - Metal Cutting Jig Saw Blade; (1) - Aluminum Cutting Jig Saw Blade; (1) - Wood Cutting Reciprocating Saw Blade
Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX550L.9
Zoro #
G412329673
UPC #
-
Country of Origin
China

Dimensions

Depth
5.75 in.
Width
5.95 in.
Length
8.75 in.
Stroke Length
¾ in.

Details

No-Load Speed
3000/min
Includes
(1) - Axis Cordless Reciprocating & Jig Saw; (1) - Wood Cutting Jig Saw Blade; (1) - Metal Cutting Jig Saw Blade; (1) - Aluminum Cutting Jig Saw Blade; (1) - Wood Cutting Reciprocating Saw Blade
Voltage
20V
Color
Black

Description

This 20V Axis Reciprocating/Jig Saw 2-in-1 gives you a whole lot of tools for the money. There's no need to buy a separate reciprocating saw and jigsaw when you have an Axis. Worx engineers figured out that those two saws actually employ a similar motion to get their different jobs done, and designed a way to put that functionality into one tool. So you get the raw power of a reciprocating saw 3000/min of no-load speed to tear down structures, but then the head folds down into the base to give you more balance to make those intricate cutouts that only a jigsaw can perform. Plus, there's no cord to get in your way, so you're free to move. And at only 4.2 lbs, you can work long hours without getting hand and arm fatigue. The jigsaw is made to cut through wood 2'' cutting capacity, PVC pipe 2'', and steel plate 5/32''. While the reciprocating saw also cuts wood and PVC pipe at 2'', but steel pipe at 2'', too. And they both have a 3/4'' stroke length. With a built-in dust blower, you'll always see the shapes you're cutting in jigsaw mode. And the safety lock-off switch prevents accidental starting. Get an innovative 20V Axis Reciprocating/Jig Saw 2-in-1 from Worx and get more done, with less strain on both your hands and your wallet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.