Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Power Share Cordless Jigsaw, Battery and Charger Included

  • Mfr # WX543L

  • Zoro # G112329652


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
No Load Speed
0-2600/min
Color
Black
Depth
7 in.
Width
2.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX543L
Zoro #
G112329652
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in.
Width
2.7 in.
Length
7.99 in.
Length of Stroke
15/16 in.

Details

Voltage
20V
No Load Speed
0-2600/min
Color
Black
Includes
(1) - 20V Cordless Jigsaw; (1) - 20V MaxLithium Battery; (1) - 20V Battery Charger; (1) - Wood Cutting Blade; (1) - Vacuum Adapter; (1) - Hex Key

Description

With all the twisting and turning you do with a jigsaw, cordless jigsaws eliminate a lot of hassle. You don't have to worry about doubling back on a cord, or having the tool jerked away in the middle of a cut when the cord goes taut. The WORX WX543L 20V Power Share Cordless Jigsaw isn't just about convenience, however. It also has plenty under the hood to get the job done. With a no-load speed of 2600 RPM, a variable speed trigger for precise control, and a highly-efficient orbital function, you'll be slicing through wood, aluminum, PVC and more. Just chose the right blade for the material. And this jigsaw comes with a wood blade already in the box to get you started. The ergonomic barrel-grip makes this cordless jigsaw comfortable to use, even after long periods of use. The overall design actually forces the vibration into the blade and away from your hands, making it easier to be precise. The vacuum attachment makes clean up a breeze. The LED light keeps the cutline lit when you're working in poorly-lit conditions. The tool-free blade change system is convenient and simple to operate. And at only 5.3 lbs. with the battery installed, the Worx WX543L 20V Power Share Cordless Jigsaw is perfect for one-handed operation and is easier to maneuver and make intricate cuts with than heavier jigsaws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.