Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Power Share Cordless Work Fan, Battery and Charger Included

  • Mfr # WX095L

  • Zoro # G412330228


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
13.86 in.
Air Flow
310/450 CFM
RPM
Low: 1500 | High: 2500
Depth
13.62 in.
Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX095L
Zoro #
G412330228
UPC #
-
Country of Origin
China

Dimensions

Length
13.86 in.
Depth
13.62 in.
Width
9.72 in.

Details

Air Flow
310/450 CFM
RPM
Low: 1500 | High: 2500
Voltage
20V
Color
Black

Description

Every workspace needs a fan. Get one that you can take from job to job, or move around the workshop. The Worx Nitro 20V Power Share Cordless Work Fan with Ready Charge is perfectly designed to meet that requirement. Small and lightweight enough to be portable, powerful enough to cool down or ventilate a room. Use it anywhere on battery power for up to 6 hours on Low speed, or 2 hours on High, with a standard 2.0Ah battery. Or take advantage of its Ready Charge functionality and plug it in and charge the battery while the fan is still in use. Low speed operates at 0-1500 RPM/310 CFM, High at 2500 RPM/450CFM. To put it in perspective, that's as much high-volume air output as a heavy-duty leaf blower. Yet this fan's blade diameter is only 9 in, and it weighs just 5 lbs., so it's easy to transport and store. The head rotates 360 degrees so you can blow or ventilate in whichever direction you need to. The convenient hanging hook means you can place it up high and hang it from a shelf, beam, pipe, or pretty much anything. It also has mount holes on the back so you can install it on the wall for a more permanent placement. This cordless work fan is part of the Worx Nitro Series of battery-powered tools, engineered to deliver more performance and run time than other battery-operated tools on the market.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.