Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Power Share Cube Vac Cordless Compact Vacuum, Tool Only

  • Mfr # WX030L.9

  • Zoro # G712330263


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Housing Color
Grey
Air Flow
22 CFM
Battery Capacity
2.0Ah
Hose Length
3 ft.
Width
7.17 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX030L.9
Zoro #
G712330263
UPC #
-
Country of Origin
China

Dimensions

Hose Length
3 ft.
Width
7.17 in.
Length
5.91 in.
Height
8.58 in.

Details

Housing Color
Grey
Air Flow
22 CFM
Battery Capacity
2.0Ah
Includes
(1) - Vacuum; (1) - Crevice Nozzle; (1) - Brush Attachment
Voltage
20V

Description

Introducing the new cordless 20V portable vacuum cleaner from WORX. The WX030 is a compact and high performance vacuum, delivering strong suction to clean out your vehicle, caravan, tent, stairs, the possibilities are endless With 2-speeds, several attachments and a flexible hose, this compact vacuum is perfect for on-the-go cleaning. The WX030 runs off a 2.0Ah 20V battery allowing you to transport it anywhere and providing you cordless freedom. It has also been designed with a simple one-touch emptying. No need for bags or containers, simply press the button and you can empty the contents efficiently.The new WX030 20V compact vacuum from WORX joins the Power Share family, allowing you to use the WORX Power share battery across DIY tools, garden power tools and lifestyle products. This model is the tool only with the battery and charger sold seperately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.