Zoro Homepage

20V Power Share ExacTrack 6.5 in. Cordless Circular Saw, Tool Only

  • Mfr # WX530L.9

  • Zoro # G712329670


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX530L.9
Zoro #
G712329670
UPC #
-
Country of Origin
China

Description

The Worx 20V 6-1/2'' Circular Saw is the user-friendly circular saw. With enough power to tackle every common circ saw job this is the same battery we use for our chainsaws and lawnmowers and innovative functionality that produces better, straighter results. ExacTrack is the star of the show, which allows you to set up the saw right against your cutting board when you're doing rip cuts. You don't have to measure out where the cut is going to be, because you can see exactly what you're cutting. That gives you greater accuracy, with fewer chances for mistakes. And at only 4.5 lbs., this saw is easier to control. Plus, there's no cord to get tangled-up in. And you can always flip ExacTrack off and use this as a regular circular saw. There's a switch in the back to toggle between modes.This saw comes with one 24T carbide-tipped wood cutting blade to get you started. The high-efficiency motor spins it at 3600 rpm. And the cutting depth is 2-5/32'' @90 Deg and 1-17/32'' @45 Deg. This saw does bevel cuts just fine, too, with a 0-50 Deg capacity. The vacuum adapter lets you hook up your favorite shop vac so you can keep your project and workspace clean. And of course, we threw in a charger so you can keep your PowerShare battery ready to go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.