20V Power Share Full-Size Hot Glue Gun, No Battery and Charger Included, Tool Only

  • Mfr # WX045L.9

  • Zoro # G412329666


product price:  $32.99
/ea

Key Features

Color
Black
Diameter - Glue Sticks
11mm
Watts
60W
Length
2.5 in.
Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WX045L.9
Zoro #
G412329666
UPC #
-
Country of Origin
China

Dimensions

Diameter - Glue Sticks
11mm
Length
2.5 in.

Details

Color
Black
Watts
60W
Voltage
20V
Max. Operating Temp.
200°C / 392°F
Includes
(1) - 20V Hot Glue Gun; (10) - 11mm Glue Sticks

Description

Give yourself a greater gluing experience with the Worx 20V Power Share Full Size Glue Gun. Packed with user-friendly features, this expertly designed cordless glue gun is perfect for countless projects-including woodworking, DIY crafts, and home improvements. Reaching a max temperature of 382 DegF, it optimizes glue melting to strengthen its bond with wood, metal, plastic, ceramic, and other heavy-duty materials. For added productivity, the WX045L quickly preheats in just 3 minutes to keep you from waiting. Refer to the heat indicator light to always know if the gun is ready to use. And while the heat is high, this versatile glue gun is maximized for safety. Specifically, its 20-minute auto shut-off helps prevent heat-related accidents, as well as conserve battery power. In addition, the self-standing base keeps the device secure to make it easier to reach and prevent it from tipping over onto your work surface. Whether you're making a quick repair or taking on an all-day crafting project, the 20V glue gun is built for user comfort. Supported by rechargeable Power Share battery power, it offers cordless convenience that makes the full-size body easier to maneuver. And at less than 1 lb., the glue gun won't weigh you down during extended use. Rely on the comfort grip to keep your hands from cramping and the oversized two-finger squeeze trigger to refine your control over glue application. The easy-insert chamber accepts all standard 11mm glue sticks. Tool includes 10 11mm glue sticks so you can get started right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.