
20V Power Share Portable Air Pump Inflator, Tool Only
Mfr # WX092L.9
Zoro # G412329925
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Capacity
(1) - 2.0Ah Battery
Inflate per Charge
4.5 pc 215/55R17 tires per 2.0Ah
LED Light
100-200 Lumens
Width
2.8 in.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WX092L.9
Zoro #
G412329925
UPC #
-
Country of Origin
China
Dimensions
Width
2.8 in.
Depth
6.57 in.
Length
9.13 in.
Details
Capacity
(1) - 2.0Ah Battery
Inflate per Charge
4.5 pc 215/55R17 tires per 2.0Ah
LED Light
100-200 Lumens
Color
Black
Inflating Efficiency
215/55R17 tire from 0 to 36 PSI in 4 mins 5 seconds
Includes
(1) - Portable Inflator; (1) - Sport Ball Needle; (1) - Presta Valve Adaptor; (1) - Tapered Adaptor; (1) - High Pressure Hose
Max. Pressure
150 PSI
Voltage
20V
Description
You can inflate all the tires on the car and then some with the Worx 20V Power Share Portable Inflator. It fills up 4.5 tires on one charge. And it goes from 0-36 psi in about 4 minutes per tire. That's faster and more efficient than inflators from other brands. And you don't have to plug it into your car's DC port and then park some place that's convenient to use it. With the powerful 20V battery that's the same one we use on our leaf blowers and cordless chainsaws, by the way, you just bring the inflator wherever it needs to go. Take it to the pool, the dock, even pack it for a long bike ride, it's the ultimate in portability and convenience. The LED lamp outputs 100-200 Lumens and can be used as a work light so you can see what you're doing, a flashlight if you need to take a walk in the dark to a service station, even an emergency beacon to alert other motorists that you need assistance. The flexible 2.3-foot hose lets you reach nozzles and stems that are hard to get at, and it comes with 3 adaptors: 1 sports ball needle, 1 Presta and bike valve adaptor, 1 tapered adaptor for small inflatables like pool toys. Plus, the soft-grip handle is comfortable to hold and use for long stretches. Keep the Worx 20V Power Share Portable Inflator in your trunk and gain the peace of mind you get from being prepared.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.