40V Cordless 24in Hedge Trimmer with Rotating Handle, includes Batteries 2x20V & Dual Charger

  • Mfr # WG284.1

  • Zoro # G610589510


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Max. Cutting Dia.
3/4 in.
Battery Voltage
40V MAX (2 x 20V)
Included Charger
Yes (4Ah Dual Charger)
Weight
9.3 lbs.
Includes
(1) - 40V 24" Hedge Trimmer (1) Safety Guard; (1) Blade Sheath; (2) 20V Power Share Batteries; (1) 20V Battery Charger; Battery (2 x 20V 2.0Ah)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG284.1
Zoro #
G610589510
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Dia.
3/4 in.
Length
24"
Max Cutting Length
24 in.

Details

Battery Voltage
40V MAX (2 x 20V)
Included Charger
Yes (4Ah Dual Charger)
Weight
9.3 lbs.
Includes
(1) - 40V 24" Hedge Trimmer (1) Safety Guard; (1) Blade Sheath; (2) 20V Power Share Batteries; (1) 20V Battery Charger; Battery (2 x 20V 2.0Ah)
Application
Lawn and Garden
No Load Speed
2200/MIN
Cutting Positions
0°, 45°, 90°, 135°, and 180°
Battery Included
Battery (2 x 20V 2.0Ah)

Description

WORX WG284.1 40V Cordless 24in Hedge Trimmer with Rotating Handle, includes Batteries 2x20V & Dual Charger. The 24in Worx WG284 combines two 20V Power Module batteries to deliver 40V Power and Performance. At 9.3 lbs., this performance-minded green machine weighs considerably less than comparable gas models. Being a part of the 20V Power Share program allows endless possibilities to share batteries with many other tools. The rotating cutting head and ergonomic design allows for quick transitional cuts. Whether it's used for shaping tasks or topiary sculpting, the WG284 with a 3/4in cutting capacity, has plenty of power to get the job done. A clear-view, hi-impact hand guard angled in front of the handle provides protection and helps deflect debris. The stamped-steel, smooth-cutting, dual-action, 24 in. blades minimizes vibration and reduces operator fatigue, especially during extended use periods.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.