Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Backpack Leaf Blower, Battery Included

  • Mfr # WG572

  • Zoro # G612330196


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Backpack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG572
Zoro #
G612330196
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Backpack
Item
Leaf Blower

Description

The Worx NITRO Power Share Brushless Backpack Blower is powered by 4 20V 4.0Ah Power Share batteries for 80 total volts of power and performance. This blower is ideal for larger yards and small to medium sized commercial applications. Featuring variable speed control, plus turbo, to provide more control in tight spaces or large areas. This blower doles out 800 CFM of air volume to move more leaves and debris than standard battery-operated blowers in an innovative compact design that is easy to maneuver. The brushless motor offers 50% more run time, 25% more power, and 10% longer life over tools with a brushed motor design. The dual air-intake pulls in additional air for greater volume output and the sonic turbine fan technology delivers forceful, high-capacity air volume for even greater performance. Another benefit of this blower is that it comes with Base Camp, a removeable power source that not only powers the blower, but charges all 4 batteries at once and can be use with other Worx 80V tools. And the included 4 4.0Ah batteries can be shared with 75+ other outdoor power, lifestyle, and power tools in the Power Share family. This blower is part of the Worx NITRO line of tools, a line of high-performance tools that offer greater performance and runtime than standard battery-operated tools, for users and applications that demand more from their tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.