Zoro Homepage
This item is Discontinued.
Worx Battery Powered Handheld Leaf Blower, Vacuum & Mulcher, Bare Tool WG583.9

Battery Powered Handheld Leaf Blower, Vacuum & Mulcher, Bare Tool (Discontinued)

  • Mfr # WG583.9
  • Zoro # G312330281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG583.9
Zoro #
G312330281
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Bare Tool
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower, Vacuum & Mulcher

Description

The Worx WG583.9 40V Power Share Cordless Blower/Vac/Mulcher has three times the functionality of your everyday leaf blower and twice the performance. This 3-in-1 leaf blower vacuum & mulcher uses two 20V batteries and a high-efficiency brushless motor to drive this enormously useful yard clearing system. Gone are the days of raking all the leaves in the yard into piles, then stuffing those piles into bags, then taking those bags to the curb or a disposal site. This leaf blower mulcher blows all the leaves into piles with much less work than using a rake. Then its one-touch tool-less change system turns this leaf blower into a leaf vacuum so you can suck them all up. Then the leaf mulcher functionality chops them down into 1/12th their original size, so instead of having 12 bags of yard debris, you only have one! It takes a chore that used to take all day and chops it down into a much quicker task. This leaf blower vacuum pumps out 350 CFM on high and 200 CFM on low, at 185 or 116 MPH for an impressive amount of air volume when in its leaf blower mode. It weighs only 8.4 lbs. 5.5 lbs. bare in leaf blower mode, and just 11.5 lbs. 8.6 lbs. bare in leaf vacuum mode. Plus, there's no cord to trip over. All this leaf munching functionality is lightweight and very mobile-ergonomically designed to be the perfect leaf blower vacuum & mulcher.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.