Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Handheld Shop Blower, Battery Included

  • Mfr # WX094L

  • Zoro # G212330268


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery Powered
Blower Type
Handheld
Voltage
20V
Length
9.06 in.
No-Load Speed
11000 - 18000/MIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX094L
Zoro #
G212330268
UPC #
-
Country of Origin
China

Dimensions

Length
9.06 in.
Tool Width
2.36 in.
Tool Height
3.35 in.

Details

Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Item
Shop Blower
Voltage
20V
No-Load Speed
11000 - 18000/MIN
Blowers and Vacuums Air Flow Range
60 - 100 CFM
Color
Black
Includes
(1) - 20V Shop Blower; (1) - 20V Maxlithium Battery; (1) - 20V Battery Charger; (1) - Blower Tube
Charge Time
2 hrs.
Maximum Air Speed
160 MPH

Description

Quickly clean up the floors and blow sawdust off your worktables and tools with the Worx WX094L 20V Power Share Cordless Shop Blower. Put away the broom, this is much faster and less work. Clean off the garage floor without backing out the cars. We made it slimmer than our other cordless blowers so that it's easier to use around the workshop or jobsite, and easier to store. Up to 160 MPH and 100 CFM Cubic Feet per Minute of airspeed come barreling out of this blower with a no-load speed of up to 18,000 revs/minute. And with 3-speed control you can dial it down for smaller jobs like countertops, then dial it up for clearing out the garage or shop floor. Regular shop vacs are large and heavy and take up a lot of space. Just grab the Worx 20V Power Share Cordless Shop Blower and blow and go. It's as easy as that. It's less than 4 lbs. and made to be operated with one hand, so you can get it into hard-to-reach places. And it comes with a 20V Max Lithium-Ion battery and charger. That battery is compatible with every 20V, 40V and 80V tool, outdoor power and lifestyle product on the Power Share platform. So you save money in the long run because you can share batteries between tools. This blower is the perfect next piece in your Power Share collection, and a great companion when maintaining a clean and tidy workshop.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.