Zoro Homepage

Clamping Sawhorses with Bar Clamps, 2PK

  • Mfr # WX065

  • Zoro # G512329672


product price: $97.65
/pk 2, $48.83/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX065
Zoro #
G512329672
UPC #
-
Country of Origin
China

Description

Durable but light, easy to transport, yet can support up to 1,000 lbs as a pair. These Worx Clamping Sawhorses with Bar Clamps, Built-in Shelf, and Cord Hooks can hold and clamp almost anything and go almost anywhere. They're only 4 lbs a piece that's a far cry from old, heavy, wooden sawhorses so you can run them up and down the stairs or toss them in the trunk. 27'' x 5'' x 32'', the same height as our other work tables, so you can use them all on the same project. And they fold up into just 2.5'' deep, so they'll store anywhere. The integrated clamps are like an extra set of hands and lockdown on the material with up to 300 lbs of force, and have a maximum clamping width of 18''. The clamps are detachable, so you can use them both horizontally and vertically or take them off to use on a different project entirely. There's a shelf built-in to the base to set tools, accessories, or power strips, and cord hooks on the side let you manage your cables to keep you from tripping. Plus, a 2-inch wide indentation on the top is there to hold plywood, particleboard, and other sheet goods. These clamping sawhorses make great gifts for new homeowners or DIY enthusiasts because they're ideal for woodworking. And the lightweight yet sturdy design makes them popular amongst people who just don't like lugging heavy equipment around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.