
Industrial Liquid Hand Soap
Mfr # 36-0613
Zoro # G612120827
product price: $24.19
/eaSold in multiples of 6 for $145.14
Key Features
Form
Liquid
Container Type
Squeeze Bottle
Container Size
13 oz
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial, Moisturizing, Waterless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-0613
Zoro #
G612120827
UPC #
621749361360
Country of Origin
Canada
Dimensions
Container Size
13 oz
Details
Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial, Moisturizing, Waterless
Includes Grit
No
Removes
Grease, Ink, Grime, Oil, Adhesives
Color
White
Application
Hand Cleansing
Formula
Aloe Vera
Includes
Sqeezable Bottle with Flip Cap
Product Type
Hand Soap
Standards
N/A working on Green Seal Cetification will advise when complete
Features
Built-in Moisturizers, For Sensitive Skin Types, Restores Natural pH Balance
Series
Power Clean
NSF Rating
Not Rated
Description
Hand Soap, Color White, Form Liquid, Product Type Hand Soap, Series Power Clean, Container Size 13 oz, Container Type Squeeze Bottle, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Moisturizing, Waterless, Formula Aloe Vera, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Not Applicable, Includes Sqeezable Bottle with Flip Cap, Standards N/A working on Green Seal Cetification will advise when complete
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.