Nitro 20V Brushless Hydroshot Plus Portable Power Cleaner, 710 MAX PSI, Battery and Charger Included

  • Mfr # WG633

  • Zoro # G412330280


product price:  $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG633
Zoro #
G412330280
UPC #
-
Country of Origin
China

Description

Outdoor cleaning is unrestrained with the Worx Nitro 20V Hydroshot Plus Portable Power Cleaner. Built with the Brushless Motor 2.0, the cleaner delivers more power, longer runtime, and greater life than similar products that use a standard brushed motor or first-generation brushless motor. This extra power helps the power cleaner deliver 710 MAX PSI to effortlessly remove grime and spot clean within concentrated areas. Adjust the water force with two pressure settings for high- and low-pressure project needs. The power cleaner also delivers 1.0 MAX GPM to clear away debris from larger cleaning areas. With the Power Share battery, you can take this cordless power cleaner anywhere-a perfect solution for cleaning mid-size exterior surfaces, lawn furniture, campsites, boats, cars, RVs, ATVs, and outdoor features. The extended lance also allows for effective cleaning within tight or out-of-reach spaces. For added flexibility, rely on the 20-ft. quick-connect hose to draw water from any fresh water source-such as a bucket, lake, or pool. Maintain control of your work with the 5-in-1 multi-spray nozzle that can quickly switch between five spray settings: 0 Deg, 15 Deg, 25 Deg, 40 Deg, and Rinse. And for jobs that require extended work, rely on the ergonomic handle and easy on/off trigger to maintain constant, comfortable control of the water flow. To reduce user fatigue, this portable power cleaner is also the lightest in its class at a low total weight of 4.4 lbs. To expand your cleaning capabilities, use the turbo nozzle connector to produce 360 Deg of oscillating water power for more direct spot cleaning. The bottle cap connector add-on can also connect to the hose outlet on the power cleaner to draw from most 2-liter bottles with a 1'' opening. Thanks to the quick-connect hose and snap-on nozzle functionality, cleaning, maintaining, and storing the power cleaner is a stress-free experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.