Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitro 20V Compact Brushless 1/2in. Drill/Driver Kit with Charger and 2 Batteries

  • Mfr # WX130L

  • Zoro # G514236091


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in.
Includes
(1) 20V Compact Brushless 1/2" Drill/Driver; (1) Double Ended Bit; (1) Bit Holder; (1) Belt Hook; (1) Carry Bag; (2) 2.0Ah Batteries (WA3669); (1) Charger (WA3881)
Brushless Motor
Brushless
Battery Capacity
2.0Ah
Max. Torque
500 in-lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX130L
Zoro #
G514236091
UPC #
822465343689
Country of Origin
China

Dimensions

Chuck Size
1/2 in.
Tool Length
6 in.
Width
7 in.

Details

Includes
(1) 20V Compact Brushless 1/2" Drill/Driver; (1) Double Ended Bit; (1) Bit Holder; (1) Belt Hook; (1) Carry Bag; (2) 2.0Ah Batteries (WA3669); (1) Charger (WA3881)
Brushless Motor
Brushless
Battery Capacity
2.0Ah
Max. Torque
500 in-lbs.
Clutch Style
18+1
No Load RPM
0-500/2100 RPM
Number of speeds
2
Drilling Capacity
Wood 1-1/2 in; Steel 1/2 in.

Description

This compact drill/driver uses a high-efficiency brushless motor to deliver more power, breezing through tough jobs with an impressive max torque of 500 in- lbs. and max speed of 2100 RPM. This compact drill features a competitively compact length of 6 perfect for fitting within wall studs, cabinetry, electrical boxes, and other tight spaces. Whatever the task, you can count on the heavy-duty 1/2in. all-metal ratcheting chuck to keep a superior grip on the bit, and with a lightweight profile of 3 lbs., it can be used overhead or for lengthy periods without wearing the user out.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.