Power Cleaner, 20 V Battery, 0.5 gpm, 94/320 psi Pressure

  • Mfr # WG620

  • Zoro # G416324315


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG620
Zoro #
G416324315
UPC #
845534019544
Country of Origin
United States

Description

WASHER PRESSURE 20V CORDLESS Specifications: Includes: 1 Bottle Connector 1 20 V Battery Charger 1 Carry Bag 1 Extension Lance 1 20 ft Hose 1 20 V Max Lithium Battery 1 Multi-Spray Nozzle 1 Short Lance The Hydroshot powered water nozzle has two speeds. One 58 to 94 psi for watering shrubs and other plants and two 200 to 300 psi for power cleaning. You can adjust the spray head pattern to fit your needs. Powered by a 20 V max lithium battery. Includes the extension wand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.