Power Share 20V Cordless Grass Trimmer, Hedge Trimmer, and Blower Combo, Batteries Charger Included

  • Mfr # WG931

  • Zoro # G312330212


product price:  $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG931
Zoro #
G312330212
UPC #
-
Country of Origin
China

Description

Has your lawn been looking a little shaggy and needs some love around the edges? Well, there's no need to make it hard on yourself, this 20V Power Share Cordless Grass Trimmer/Edger, Hedge Trimmer, TURBINE Blower bundle has what you need for cleaner edges, sharper shrubs, and a debris-free lawn, deck, and driveway. The 2-in-1 Grass Trimmer/Edger really makes this a 4-tool bundle. It's the most flexible, customizable string trimmer you'll ever own. Its 90 degree pivoting cutting-head handles sloped and hard-to-reach parts of your lawn. The telescopic shaft adjusts to heights and postures of all sizes and shapes. And the adjustable front D-handle lets you find a position that's comfortable for you. The Hedge Trimmer is similarly designed to be easy on the user with a soft, over-mold grip and a front D-handle that lets you grasp it from any angle for cutting the sides and underneath your shrubs. And at only 5.5 lbs with the battery attached, you can trim for a while before feeling fatigued. The TURBINE Blower has 2 speeds, Low for blowing debris out of tight corners, and High for everything else. And even though it blows out an awful lot of air, it's lightweight construction allows the user to operate it with just one hand. With the 2 included batteries and a charger, you can operate the tools in this bundle and every tool on the Power Share platform. There's no reason to stop with just these three tools, now when you buy your next WORX Power Share tool, you probably don't have to buy another battery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.