Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro LeafJet Power Share Nitro 40V Battery Powered Handheld Leaf Blower, Bare Tool

  • Mfr # WG585.9

  • Zoro # G212330244


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Bare Tool
Power Source
Battery Powered
Blower Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG585.9
Zoro #
G212330244
UPC #
-
Country of Origin
China

Details

Bare Tool/Battery Included
Bare Tool
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower

Description

The Worx Nitro 40V LEAFJET Leaf Blower is what innovative engineering in battery-powered leaf blowers looks like. Despite its compact design, it's a 620 CFM blower. So it boasts air volume and speed 125 MPH comparable with or better than much larger blowers. It weighs less than 7 lbs with the batteries attached, making this a truly lightweight blower, so almost anyone can use it to clear leaves and debris from around the property. Don't let the unusual design of the LEAFJET fool you, it's extremely easy to use. And this clever new form-factor was made like that for a reason. The revolutionary Variable Air Control Nozzle slides into two positions. You move it forward for more air volume, to clear a wider area, and to take advantage of its 620 CFM blower capabilities. You pull the nozzle back to make it more narrow and direct, which will increase the airspeed and is great for stubborn debris and wet leaves. This Worx 620 CFM blower gets more done on a single charge than battery-powered leaf blowers of previous generations. And the handy charge level indicator lets you know just how much life this 40V leaf blower has left before you need to switch out its dual 20V Power Share PRO batteries or recharge the ones you've been using. The Nitro LEAFJET is a 620 CFM lightweight blower made for modern needs. Compact yet powerful, and almost anyone in the family can use it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.