WG309 Pole Saw, 120 V, Rotatable Handle
- Mfr # WG311
- Zoro # G025012221
product price:Â
$
297.99
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
- WG311
- Zoro #
- G025012221
- UPC #
- 822465325326
- Country of Origin
- China
Description
The 8 A WORX 10 in electric pole saw is a 2-in-1 pole saw and chainsaw with unique multifunctional features. Attach the 8 ft extension pole to reach higher limbs without using a ladder and detach the pole to easily chop up the fallen limbs. The pole attaches with no tools making it quick and convenient to transition from a chainsaw to a pole saw.